Eklind

Long-Arm Hex L-Wrench Key, 3/32 in., PK25, 25PK (Discontinued)

Eklind Long-Arm Hex L-Wrench Key,  3/32 in.,  PK25,  25PK 15206
Hover or click to zoom Tap to zoom
Key Features
  • Finish: Black Oxide
  • Handle Material: Steel
  • Handle Type: L
  • Item: L-Wrenches and Keys
  • Weight: 0.2 lbs
  • Length: Short
  • Size: 3/32"
  • Material: Steel
See full product details
This Product is Discontinued
Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Eklind #15206 Specifications

  • Finish: Black Oxide
  • Handle Material: Steel
  • Handle Type: L
  • Item: L-Wrenches and Keys
  • Weight: 0.2 lbs
  • Length: Short
  • Size: 3/32"
  • Material: Steel
  • Country of Origin (subject to change): United States

Description

Heat treated for optimum durability. Black oxide finish prevents corrosion.

Reviews of Eklind #15206

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more