Eklind

Metric Plain Ball Hex Key, 6 mm Tip Size, 7 in Long, 1 7/32 in Short

Eklind Metric Plain Ball Hex Key,  6 mm Tip Size,  7 in Long,  1 7/32 in Short 19712
Hover or click to zoom Tap to zoom
  • Arm Length: 5 7/16 in
  • Blade Material: Alloy steel
  • Finish: Chrome
  • Handle Length: 1 7/32 in
  • Handle Material: Steel
  • Handle Type: Plain
  • SAE or Metric: Metric
  • Shape: Ball Hex
See full product details
$2.66
Orders over $75 ship free.

Subtotal: $2.66

Eklind #19712 Specifications

  • Arm Length: 5 7/16 in
  • Blade Material: Alloy steel
  • Finish: Chrome
  • Handle Length: 1 7/32 in
  • Handle Material: Steel
  • Handle Type: Plain
  • SAE or Metric: Metric
  • Shape: Ball Hex
  • Tip Size: 6 mm
  • Working Angle: 30 Degrees
  • Insulated / Uninsulated: Uninsulated
  • Item: Hex Key
  • Hex/Torx Key Product Grouping: Hex Key
  • Tether Capable: Standard Tool (Accessory Needed for Tethering)
  • Handle Color: Gray
  • Measurement Type: Metric
  • Nonsparking: No
  • Meets/Exceeds: ANSI/ASME B18.3
  • Tether Style: Tether Capable
  • Long Arm Length: 7 in
  • Fastener Holding: No
  • Number of Tips: 2
  • Corrosion Resistant: Yes
  • Non-Sparking: No
  • Standards: ANSI B18.3M
  • Grip Style: Plain
  • Number of Ball Ends: 1
  • Key Shape: L-Shape
  • Short Arm Length: 1 7/32 in
  • Driver Material: Alloy Steel
  • Non-Magnetic: No
  • Material: Alloy Steel
  • Length Family: Long
  • Insulated: No
  • Tether Ready: No
  • End Shape: Hex
  • Sizes Included: 6mm
  • Handle-Length: 1-7/32"
  • Arm-Length: 5-7/16"
  • Short-Arm-Length: 1-7/32"
  • Long-Arm-Length: 7"
  • Country of Origin (subject to change): United States

Description

With the EKLIND 19712 Metric Plain Ball Hex Key, you can easily access and tighten fasteners in hard-to-reach places. The hex key has a tip size of 6 mm and is 7 in long. Its alloy steel blade is resistant to rust and corrosion. It also has a plain handle with an alloy steel handle that provides durability. Made of durable materials, this hex key will provide you with years of service.

Reviews of Eklind #19712