Eklind

Metric Plain Hex Key, 5 mm Tip Size, 4 9/16 in Long, 1 1/16 in Short

Eklind Metric Plain Hex Key,  5 mm Tip Size,  4 9/16 in Long,  1 1/16 in Short 16610
Hover or click to zoom Tap to zoom
  • Arm Length: 4 37/64 in
  • Blade Material: Alloy steel
  • Finish: Chrome
  • Handle Length: 1 in
  • Handle Material: Alloy Steel
  • Handle Type: Plain
  • SAE or Metric: Metric
  • Shape: Hex
See full product details
$19.67
pkg. of 10 ($1.97/ea)

Subtotal: $19.67

Eklind #16610 Specifications

  • Arm Length: 4 37/64 in
  • Blade Material: Alloy steel
  • Finish: Chrome
  • Handle Length: 1 in
  • Handle Material: Alloy Steel
  • Handle Type: Plain
  • SAE or Metric: Metric
  • Shape: Hex
  • Tip Size: 5 mm
  • Working Angle: 90 Degrees
  • Meets/Exceeds: ANSI B18.3, GGG-K-275D
  • Tether Capable: Tether Capable
  • Measurement Type: Metric
  • Insulated / Uninsulated: Uninsulated
  • Nonsparking: No
  • Handle Color: Gray
  • Item: Hex Key
  • Hex/Torx Key Product Grouping: Hex Key
  • Tether Style: Tether Capable
  • Key Shape: L-Shape
  • End Shape: Hex
  • Corrosion Resistant: Yes
  • Number of Ball Ends: 0
  • Driver Material: Alloy Steel
  • Long Arm Length: 4 9/16 in
  • Fastener Holding: No
  • Material: Alloy Steel
  • Length Family: Long
  • Non-Sparking: No
  • Tether Ready: No
  • Insulated: No
  • Non-Magnetic: No
  • Standards: ANSI B18.3M
  • Grip Style: Plain
  • Short Arm Length: 1 1/16 in
  • Number of Tips: 2
  • Short-Arm-Length: 1-1/16"
  • Arm-Length: 4-37/64"
  • Long-Arm-Length: 4-9/16"
  • Handle-Length: 1"
  • Country of Origin (subject to change): United States

Description

Hex Key, Tip Size 5 mm, Long Arm Length 4 9/16 in, Short Arm Length 1 1/16 in, Chrome, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, Metric, Package Quantity 10

Reviews of Eklind #16610

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.