Eklind
SAE Plain Ball Hex Key, 1/4" Tip Size, 5 1/4 in Long, 1 1/8 in Short
Mfr # 18216
Zoro # G2610377
$14.93
19% off
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 5 1/4 in
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 1 1/8 in
- Handle Material Alloy Steel
Explore More Products
- EKLIND SAE Plain Ball Hex Key, .050" Tip Size, 2 27/32 in Long, 17/32 in Short 18203
- EKLIND SAE Plain Ball Hex Key, 7/8" Tip Size, 13 7/8 in Long, 3 1/32 in Short 18256
- EKLIND SAE Plain Ball Hex Key, 5/32" Tip Size, 4 1/8 in Long, 27/32 in Short 18210
- EKLIND 20mm Long Hex L Key 14604
- EKLIND Metric Plain Ball Hex Key, 3 mm Tip Size, 4 7/8 in Long, 3/4 in Short 19706
- EKLIND Metric Plain Hex Key, 9 mm Tip Size, 1 7/32 in Long, 11/32 in Short 15501
- EKLIND Power-T Key10.0 64690
- EKLIND Eklind Tool 269-34930 3Mm Metric T-Handle 9 Inch Hex Key 269-34930
- EKLIND 90mm Long Hex L Key 14618
- EKLIND KEX KEY L LONG ARM 9/16"" 14236
- GRAY TOOLS 1/4" S2 T-handle Hex Key, 1000V Insulated 68616-I
- Eklind Wrenches