Eklind
SAE Plain Hex Key, 1/2" Tip Size, 5 1/4 in Long, 1 5/8 in Short
- Zoro #: G4395641
- Mfr #: 16132
Hover or click to zoom Tap to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $6.33
Eklind #16132 Specifications
- Zoro #: G4395641
- Mfr #: 16132
- Arm Length: 5 1/4 in
- Blade Material: Alloy steel
- Finish: Chrome
- Handle Length: 1 5/8 in
- Handle Material: Alloy Steel
- Handle Type: Plain
- SAE or Metric: SAE
- Shape: Hex
- Tip Size: 1/2"
- Working Angle: 90 Degrees
- Handle Color: Gray
- Meets/Exceeds: ANSI B18.3, GGG-K-275D
- Measurement Type: SAE
- Insulated / Uninsulated: Uninsulated
- Nonsparking: No
- Item: Hex Key
- Hex/Torx Key Product Grouping: Hex Key
- Tether Capable: Tether Capable
- Tether Style: Tether Capable
- Non-Magnetic: No
- Number of Tips: 2
- Driver Material: Alloy Steel
- Insulated: No
- Length Family: Short
- Key Shape: L-Shape
- Number of Ball Ends: 0
- Short Arm Length: 1 5/8 in
- Long Arm Length: 5 1/4 in
- Standards: ASME B18.3, GGG-K-275D
- Tether Ready: No
- Corrosion Resistant: Yes
- Material: Alloy Steel
- Fastener Holding: No
- Grip Style: Plain
- End Shape: Hex
- Non-Sparking: No
- Arm-Length: 5-1/4"
- Short-Arm-Length: 1-5/8"
- Handle-Length: 1-5/8"
- Long-Arm-Length: 5-1/4"
- Country of Origin (subject to change): United States
Description
Hex Key, Tip Size 1/2 in, Long Arm Length 5 1/4 in, Short Arm Length 1 5/8 in, Chrome, Length Family Short, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, SAE
Reviews of Eklind #16132
Explore more
- EKLIND SAE Plain Hex Key, 9/64" Tip Size, 2 3/8 in Long, 51/64 in Short 16109
- EKLIND Metric Plain Hex Key, 5 mm Tip Size, 4 9/16 in Long, 1 1/16 in Short 16610
- EKLIND Metric Plain Hex Key, 5 mm Tip Size, 3 5/64 in Long, 1 1/16 in Short 15510
- EKLIND SAE Plain Hex Key, 7/32" Tip Size, 4 7/8 in Long, 1 1/32 in Short 15214
- STAHLWILLE TORX® screwdriver w.hollow point TORX-SizeT15 blade length 100 mm 43300015
- SUBURBAN BOLT AND SUPPLY 1/2 LONG ARM HEX KEY UNBRAKO A05403200LAU
- Eklind Wrenches