Eklind

SAE Plain Hex Key, 1/4" Tip Size, 3 1/4 in Long, 1 1/8 in Short

Eklind SAE Plain Hex Key,  1/4" Tip Size,  3 1/4 in Long,  1 1/8 in Short 16116
Hover or click to zoom Tap to zoom
Key Features
  • Arm Length: 3 1/4 in
  • Blade Material: Alloy steel
  • Finish: Chrome
  • Handle Length: 1/2 in
  • Handle Material: Alloy Steel
  • Handle Type: Plain
  • SAE or Metric: SAE
  • Shape: Hex
See full product details
$7.24
Pk of 10, $0.72/ea

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Eklind #16116 Specifications

  • Arm Length: 3 1/4 in
  • Blade Material: Alloy steel
  • Finish: Chrome
  • Handle Length: 1/2 in
  • Handle Material: Alloy Steel
  • Handle Type: Plain
  • SAE or Metric: SAE
  • Shape: Hex
  • Tip Size: 1/4"
  • Working Angle: 90 Degrees
  • Nonsparking: No
  • Handle Color: Gray
  • Meets/Exceeds: ANSI B18.3, GGG-K-275D
  • Tether Capable: Tether Capable
  • Hex/Torx Key Product Grouping: Hex Key
  • Item: Hex Key
  • Insulated / Uninsulated: Uninsulated
  • Measurement Type: SAE
  • Tether Style: Tether Capable
  • Insulated: No
  • Tether Ready: No
  • Non-Magnetic: No
  • Non-Sparking: No
  • Grip Style: Plain
  • Length Family: Short
  • Short Arm Length: 1 1/8 in
  • End Shape: Hex
  • Driver Material: Alloy Steel
  • Corrosion Resistant: Yes
  • Fastener Holding: No
  • Key Shape: L-Shape
  • Long Arm Length: 3 1/4 in
  • Number of Ball Ends: 0
  • Number of Tips: 2
  • Material: Alloy Steel
  • Standards: ASME B18.3, GGG-K-275D
  • Handle-Length: 1/2"
  • Arm-Length: 3-1/4"
  • Long-Arm-Length: 3-1/4"
  • Short-Arm-Length: 1-1/8"
  • Country of Origin (subject to change): United States

Description

Hex Key, Tip Size 1/4 in, Long Arm Length 3 1/4 in, Short Arm Length 1 1/8 in, Chrome, Length Family Short, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, SAE, Package Quantity 10

Reviews of Eklind #16116

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.