Eklind
SAE Plain Hex Key, 3/32" Tip Size, 2 in Long, 21/32 in Short
Mfr # 16106
Zoro # G4395535
$2.57
14% off
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 2 in
- Blade Material Alloy steel
- Finish Chrome
- Handle Length 43/64 in
- Handle Material Alloy Steel
Explore More Products
- EKLIND SAE Plain Hex Key, 5/32" Tip Size, 2 1/2 in Long, 27/32 in Short 16110
- EKLIND SAE Plain Hex Key, 1/16" Tip Size, 1 3/4 in Long, 9/16 in Short 16104
- EKLIND SAE Plain Hex Key, 1/8" Tip Size, 2 1/4 in Long, 3/4 in Short 16108
- EKLIND KEX KEY L LONG ARM 9/16"" 14236
- EKLIND SAE Plain Ball Hex Key, 3/32" Tip Size, 9 in Long, 3 in Short 61806
- EKLIND Metric Plain Hex Key, 8 mm Tip Size, 6 13/64 in Long, 1 3/8 in Short 15616
- EKLIND Hex Key 3/8In. 31924
- EKLIND 25MM PWR T Hex Key 64625
- EKLIND Eklind Tool Ball End Hex Keys Standard & Metric 18 Piece Set 13218 13218
- WIHA Torx(R) Plain Torx(R) Key, T6 Tip Size, 35/64 in Long, 1/2 in Short 37106
- AMPCO SAFETY TOOLS Metric Plain Hex Key, 3 mm Tip Size, 63 mm Long, 20 mm Short WH-3MM
- Eklind Hex Keys & Hex Key Sets