Eklind

SAE Plain Hex Key, 9/64" Tip Size, 2 3/8 in Long, 51/64 in Short

Eklind SAE Plain Hex Key,  9/64" Tip Size,  2 3/8 in Long,  51/64 in Short 16109
Hover or click to zoom Tap to zoom
$8.65
pkg. of 10 ($0.87/ea)
  • Arm Length: 2 3/8 in
  • Blade Material: Alloy steel
  • Finish: Chrome
  • Handle Length: 51/64 in
  • Handle Material: Alloy Steel
  • Handle Type: Plain
  • SAE or Metric: SAE
  • Shape: Hex
See full product details
Orders over $75 ship free.

Total: $8.65

Eklind #16109 Specifications

  • Arm Length: 2 3/8 in
  • Blade Material: Alloy steel
  • Finish: Chrome
  • Handle Length: 51/64 in
  • Handle Material: Alloy Steel
  • Handle Type: Plain
  • SAE or Metric: SAE
  • Shape: Hex
  • Tip Size: 9/64"
  • Working Angle: 90 Degrees
  • Tether Capable: Tether Capable
  • Nonsparking: No
  • Meets/Exceeds: ANSI B18.3, GGG-K-275D
  • Handle Color: Gray
  • Hex/Torx Key Product Grouping: Hex Key
  • Item: Hex Key
  • Insulated / Uninsulated: Uninsulated
  • Measurement Type: SAE
  • Tether Style: Tether Capable
  • Insulated: No
  • Number of Tips: 2
  • End Shape: Hex
  • Number of Ball Ends: 0
  • Short Arm Length: 51/64 in
  • Fastener Holding: No
  • Long Arm Length: 2 3/8 in
  • Standards: ASME B18.3, GGG-K-275D
  • Corrosion Resistant: Yes
  • Driver Material: Alloy Steel
  • Length Family: Short
  • Grip Style: Plain
  • Key Shape: L-Shape
  • Material: Alloy Steel
  • Tether Ready: No
  • Non-Magnetic: No
  • Non-Sparking: No
  • Short-Arm-Length: 51/64"
  • Arm-Length: 2-3/8"
  • Long-Arm-Length: 2-3/8"
  • Handle-Length: 51/64"
  • Country of Origin (subject to change): United States

Description

Hex Key, Tip Size 9/64 in, Long Arm Length 2 3/8 in, Short Arm Length 51/64 in, Chrome, Length Family Short, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, SAE, Package Quantity 10

Reviews of Eklind #16109