Eklind
SAE Plain Hex Key, 9/64" Tip Size, 3 15/16 in Long, 51/64 in Short
Mfr # 15209
Zoro # G2549294
$2.84
8% off
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 4 in
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 51/64 in
- Handle Material Steel
Explore More Products
- EKLIND SAE Plain Hex Key, 1/4" Tip Size, 5 1/4 in Long, 1 1/8 in Short 15216
- EKLIND SAE Plain Hex Key, 3/8" Tip Size, 6 3/4 in Long, 1 3/8 in Short 15224
- EKLIND SAE Plain Hex Key, 3/4" Tip Size, 11 1/4 in Long, 2 1/8 in Short 15248
- EKLIND SAE Plain Ball Hex Key, 3/32" Tip Size, 3 3/8 in Long, 21/32 in Short 18206
- EKLIND HEX KEY PWR TBALL 6MM 9"" 64860
- EKLIND SAE Plain Hex Key, .050" Tip Size, 2 27/32 in Long, 17/32 in Short 15203
- EKLIND 127mm Long Hex L Key 14602
- EKLIND Eklind Tool 269-31910 5-32 Inch T-Handle Hex Key 9 Inch Long 269-31910
- EKLIND Eklind Tool Company EKL15624 Hex Key 12mm Long Arm L-Key EKL15624
- BONDHUS Ball End Hex Key Wrench, 1/8" BND15707
- BETA Ball Head Hex Key Wrench, 10mm 960972
- Eklind Hex Keys