Tamper Resistant Torx Key, Tip Size T25

EKLIND| Zoro #: G1793452| Mfr #: 15725

$3.14 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: SAE, Metric
Working Angle: 35 Degrees
Meets/Exceeds: ANSI B18.3, GGG-K-275D
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1793452 Mfr #: 15725
SAE or Metric: SAE, MetricWorking Angle: 35 Degrees
Meets/Exceeds: ANSI B18.3, GGG-K-275DTip Size: TR25
Finish: black oxideShape: L
Blade Material: Alloy steelHandle Length: 51/64"
Item: Tamper Resistant Torx KeyHandle Type: Plain
Handle Color: GrayHandle Material: Steel
Arm Length: 4"Tether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): United States

Description

Tamper Resistant Torx Key, Shape L, SAE, Metric, Tip Size T25, Arm Length 4 In., Handle Length 51/64 In., Blade Material Alloy Steel, Finish Black Oxide, Standard Tool (Accessory Needed for Tethering), Handle Type Plain, Handle Color Gray, Handle Material Steel, Working Angle 35 Degrees , Meets/Exceeds ANSI B18.3, GGG-K-275D

Reviews