KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tamper Resistant Torx Key, Tip Size T27

EKLIND| Zoro #: G0913062| Mfr #: 15727

$3.29 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: SAE, Metric
Working Angle: 35 Degrees
Meets/Exceeds: ANSI B18.3, GGG-K-275D
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0913062 Mfr #: 15727
SAE or Metric: SAE, MetricWorking Angle: 35 Degrees
Meets/Exceeds: ANSI B18.3, GGG-K-275DTip Size: TR27
Finish: black oxideShape: L
Blade Material: Alloy steelHandle Length: 55/64"
Item: Tamper Resistant Torx KeyHandle Type: Plain
Handle Color: GrayHandle Material: Steel
Arm Length: 4-1/8"Tether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): United States

Description

Tamper Resistant Torx Key, Shape L, SAE, Metric, Tip Size T27, Arm Length 4-1/8 In., Handle Length 55/64 In., Blade Material Alloy Steel, Finish Black Oxide, Standard Tool (Accessory Needed for Tethering), Handle Type Plain, Handle Color Gray, Handle Material Steel, Working Angle 35 Degrees , Meets/Exceeds ANSI B18.3, GGG-K-275D

Reviews