Eklind
Torx(R) Plain Torx(R) Key, T30 Tip Size, 4 1/2 in Long, 15/16 in Short
Mfr # 15730
Zoro # G1197497
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 4 1/2 in
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 1 in
- Handle Material Steel
Explore More Products
- EKLIND Torx(R) Plain Torx(R) Key, T25 Tip Size, 3 15/16 in Long, 51/64 in Short 15925
- EKLIND Metric Plain Hex Key, 4 mm Tip Size, 9 in Long, 3 in Short 54940
- EKLIND Hex Key L 1.30Mm Lng Arm 14602
- EKLIND Metric Plain Ball Hex Key, 10 mm Tip Size, 9 in Long, 5 in Short 64890
- EKLIND Torx(R) Plain Torx(R) Key, T15 Tip Size, 3 9/16 in Long, 45/64 in Short 16915
- EKLIND Ergonomic 7/32" Tip Size, 9 in Long 61914
- EKLIND 1/16 Hex Key L. 15204
- EKLIND SAE Plain Hex Key, 7/32" Tip Size, 3 in Long, 1 1/32 in Short 16114
- EKLIND 10mm Long Hex L Key 14620
- BONDHUS HEX END T HANDLE 6" 5/32 BH15209
- EKLIND Hex Key Balldrivr 9Pc Mm 13609
- Eklind Wrenches