KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tamper Resistant Torx Key, Tip Size T40

EKLIND| Zoro #: G0694477| Mfr #: 15740

$4.18 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: black oxide
Shape: L
Arm Length: 4-7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0694477 Mfr #: 15740
Finish: black oxideShape: L
Arm Length: 4-7/8"SAE or Metric: SAE, Metric
Item: Tamper Resistant Torx KeyHandle Color: Gray
Meets/Exceeds: ANSI B18.3, GGG-K-275DHandle Material: Steel
Tip Size: TR40Blade Material: Alloy steel
Working Angle: 35 DegreesTether Capable: Standard Tool (Accessory Needed for Tethering)
Handle Length: 1"Handle Type: Plain
Country of Origin (subject to change): United States

Description

Torx Key, Tamper Resistant Torx Key, Shape L, Tip Size TR40, Arm Length 4-7/8 In., Handle Length 1 In., Blade Material Alloy Steel, Finish Black Oxide, Standard Tool (Accessory Needed for Tethering), Nonsparking No, Uninsulated, Handle Type Plain, Handle Color Gray, Handle Material Steel, Working Angle 35 Degrees , Meets/Exceeds ANSI B18.3, GGG-K-275D

Reviews