Tamper Resistant Torx Key, Tip Size T50

EKLIND| Zoro #: G2434677| Mfr #: 15750

$5.97 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Length: 1-1/4"Handle Type: PlainWorking Angle: 35 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2434677 Mfr #: 15750
Handle Length: 1-1/4"Handle Type: Plain
Working Angle: 35 DegreesArm Length: 6"
Item: Tamper Resistant Torx KeyFinish: black oxide
Handle Color: GrayTether Capable: Standard Tool (Accessory Needed for Tethering)
Blade Material: Alloy steelSAE or Metric: SAE, Metric
Shape: LMeets/Exceeds: ANSI B18.3, GGG-K-275D
Handle Material: SteelTip Size: TR50
Country of Origin (subject to change): United States

Description

Torx Key, Tamper Resistant Torx Key, Shape L, Tip Size TR50, Arm Length 6 In., Handle Length 1-1/4 In., Blade Material Alloy Steel, Finish Black Oxide, Standard Tool (Accessory Needed for Tethering), Nonsparking No, Uninsulated, Handle Type Plain, Handle Color Gray, Handle Material Steel, Working Angle 35 Degrees , Meets/Exceeds ANSI B18.3, GGG-K-275D

Reviews