KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tamper Resistant Torx Key, Tip Size T60

EKLIND| Zoro #: G0882262| Mfr #: 15760

$9.34 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: SAE, Metric
Working Angle: 35 Degrees
Meets/Exceeds: ANSI B18.3, GGG-K-275D
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0882262 Mfr #: 15760
SAE or Metric: SAE, MetricWorking Angle: 35 Degrees
Meets/Exceeds: ANSI B18.3, GGG-K-275DFinish: black oxide
Shape: LBlade Material: Alloy steel
Handle Length: 1-5/8"Item: Tamper Resistant Torx Key
Handle Type: PlainHandle Color: Gray
Handle Material: SteelArm Length: 8-1/4"
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): United States

Description

Tamper Resistant Torx Key, Shape L, SAE, Metric, Tip Size T60, Arm Length 8-1/4 In., Handle Length 1-5/8 In., Blade Material Alloy Steel, Finish Black Oxide, Standard Tool (Accessory Needed for Tethering), Handle Type Plain, Handle Color Gray, Handle Material Steel, Working Angle 35 Degrees , Meets/Exceeds ANSI B18.3, GGG-K-275D

Reviews