KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tamper Resistant Torx Key, Tip Size T8

EKLIND| Zoro #: G0347575| Mfr #: 15708

$5.72 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Material: Steel
Arm Length: 3"
Handle Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0347575 Mfr #: 15708
Handle Material: SteelArm Length: 3"
Handle Color: GrayMeets/Exceeds: ANSI B18.3, GGG-K-275D
Shape: LWorking Angle: 35 Degrees
Handle Length: 9/16"Item: Tamper Resistant Torx Key
Tip Size: TR8Handle Type: Plain
Finish: black oxideBlade Material: Alloy steel
Tether Capable: Standard Tool (Accessory Needed for Tethering)SAE or Metric: SAE, Metric
Country of Origin (subject to change): United States

Description

Tamper Resistant Torx Key, Shape L, SAE, Metric, Tip Size T8, Arm Length 3 In., Handle Length 9/16 In., Blade Material Alloy Steel, Finish Black Oxide, Standard Tool (Accessory Needed for Tethering), Handle Type Plain, Handle Color Gray, Handle Material Steel, Working Angle 35 Degrees , Meets/Exceeds ANSI B18.3, GGG-K-275D

Reviews