Torx Key Set, Pieces 10, T7

EKLIND| Zoro #: G0576834| Mfr #: 10810

$23.81 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 10
Handle Material: Alloy Steel
Sizes Included: T10, T15, T20, T25, T27, T30, T40, T45, T50, T55
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0576834 Mfr #: 10810
Number of Pieces: 10Handle Material: Alloy Steel
Sizes Included: T10, T15, T20, T25, T27, T30, T40, T45, T50, T55Size Code: T7
Includes: PouchTether Capable: Standard Tool (Accessory Needed for Tethering)
Arm Type: ShortShape: L
Item: Torx Key SetHandle Type: Plain
Finish: black oxideBlade Material: Alloy steel
Meets/Exceeds: ANSI B18.3.2M (R-2008), ASME B18.3 (R-2008), ISO2936:2001 (C-2007)Country of Origin (subject to change): United States

Description

Torx Key Set, Measurement Type Torx, Handle Type L-Shaped, Arm Type Short, Blade Material Alloy Steel, Finish Black Oxide, Number of Pieces 10, Arm Length 2.00 to 4.25 In., Sizes Included T10, T15, T20, T25, T27, T30, T40, T45, T50, T55, Standard Tool (Accessory Needed for Tethering), Handle Material Alloy Steel, Meets/Exceeds ANSI B18.3.2M (R-2008), ASME B18.3 (R-2008), ISO2936:2001 (C-2007), Includes Pouch, Size Code T7

Reviews