Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Torx Key Set, Pieces 14, T11

EKLIND| Zoro #: G2320692| Mfr #: 10814

$33.06 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 14
Handle Material: Alloy Steel
Sizes Included: T6, T7, T8, T9, T10, T15, T20, T25, T27, T30, T40, T45, T50, T55
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2320692 Mfr #: 10814
Number of Pieces: 14Handle Material: Alloy Steel
Sizes Included: T6, T7, T8, T9, T10, T15, T20, T25, T27, T30, T40, T45, T50, T55Size Code: T11
Includes: PouchTether Capable: Standard Tool (Accessory Needed for Tethering)
Arm Type: ShortShape: L
Item: Torx Key SetHandle Type: Plain
Finish: black oxideBlade Material: Alloy steel
Meets/Exceeds: ANSI B18.3.2M (R-2008), ASME B18.3 (R-2008), ISO2936:2001 (C-2007)Country of Origin (subject to change): United States

Description

Torx Key Set, Measurement Type Torx, Handle Type L-Shaped, Arm Type Short, Blade Material Alloy Steel, Finish Black Oxide, Number of Pieces 14, Arm Length 1.59 to 4.25 In., Sizes Included T6, T7, T8, T9, T10, T15, T20, T25, T27, T30, T40, T45, T50, T55, Standard Tool (Accessory Needed for Tethering), Handle Material Alloy Steel, Includes Pouch, Size Code T11

Reviews