JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Torx Key Set, Pieces 7, T1

EKLIND| Zoro #: G2073872| Mfr #: 22572

$9.66 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2073872 Mfr #: 22572
Meets/Exceeds: ANSI B18.3, Federal Specification GGG-K-275DTether Capable: Standard Tool (Accessory Needed for Tethering)
Blade Material: Alloy steelFinish: Black Oxide
Measurement Type: TorxSizes Included: T6, T7, T8, T9, T10, T15, T20
Size Code: T1Arm Length: 1.70 to 3.00"
Arm Type: ShortHandle Material: Chrome Plated Steel
Number of Pieces: 7Item: Torx Key Set
Handle Type: Fold-UpCountry of Origin (subject to change): United States

Product Description

Torx Key Set, Measurement Type Torx, Handle Type Fold-Up, Arm Type Short, Blade Material Alloy Steel, Finish Black Oxide, Number of Pieces 7, Arm Length 1.70 to 3.00 In., Sizes Included T6, T7, T8, T9, T10, T15, T20, Standard Tool (Accessory Needed for Tethering), Handle Material Chrome Plated Steel, Meets/Exceeds ANSI B18.3, Federal Specification GGG-K-275D, Size Code T1

Product Reviews

Save 15%. Sign up for Z-mail.