JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Torx Key Set, Pieces 7, T2

EKLIND| Zoro #: G1254452| Mfr #: 22571

$9.66 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1254452 Mfr #: 22571
Blade Material: Alloy steelTether Capable: Standard Tool (Accessory Needed for Tethering)
Measurement Type: TorxFinish: Black Oxide
Meets/Exceeds: ANSI B18.3, Federal Specification GGG-K-275DSizes Included: T10, T15, T20, T25, T27, T30, T40
Size Code: T2Arm Length: 2.70 to 3.90"
Arm Type: ShortHandle Material: Chrome Plated Steel
Number of Pieces: 7Item: Torx Key Set
Handle Type: Fold-UpCountry of Origin (subject to change): United States

Product Description

Torx Key Set, Measurement Type Torx, Handle Type Fold-Up, Arm Type Short, Blade Material Alloy Steel, Finish Black Oxide, Number of Pieces 7, Arm Length 2.70 to 3.90 In., Sizes Included T10, T15, T20, T25, T27, T30, T40, Standard Tool (Accessory Needed for Tethering), Handle Material Chrome Plated Steel, Meets/Exceeds ANSI B18.3, Federal Specification GGG-K-275D, Size Code T2

Product Reviews

Save 15%. Sign up for Z-mail.