Torx Key Set, Pieces 8, T5

EKLIND| Zoro #: G0927823| Mfr #: 25582

$12.74 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0927823 Mfr #: 25582
Blade Material: Alloy SteelMeets/Exceeds: ANSI B18.3, Federal Specification GGG-K-275D
Finish: Black OxideMeasurement Type: Torx
Tether Capable: Standard Tool (Accessory Needed for Tethering)Sizes Included: T6, T7, T8, T9, T10, T15, T20, T25
Number of Pieces: 8Item: Torx Key Set
Handle Type: Fold-UpSize Code: T5
Arm Length: 1.70 to 3.00"Arm Type: Short
Handle Material: PlasticCountry of Origin (subject to change): United States

Product Description

Torx Key Set, Measurement Type Torx, Handle Type Fold-Up, Arm Type Short, Blade Material Alloy Steel, Finish Black Oxide, Number of Pieces 8, Arm Length 1.70 to 3.00 In., Sizes Included T6, T7, T8, T9, T10, T15, T20, T25, Standard Tool (Accessory Needed for Tethering), Handle Material Plastic, Meets/Exceeds ANSI B18.3, Federal Specification GGG-K-275D, Size Code T5

Product Reviews

Save 15%. Sign up for Z-mail.