Torx Key, Tip Size T30

EKLIND| Zoro #: G2338691| Mfr #: 15930

$2.24 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2338691 Mfr #: 15930
Blade Material: Alloy SteelHandle Material: Steel
Meets/Exceeds: ANSI B18.3, GGG-K-275DFinish: Black Oxide
Shape: LItem: Torx Key
Working Angle: 35 DegreesTether Capable: Standard Tool (Accessory Needed for Tethering)
SAE or Metric: SAE, MetricHandle Color: Black
Handle Type: PlainHandle Length: 1"
Arm Length: 4-1/2"Tip Size: T30
Country of Origin (subject to change): United States

Product Description

Torx Key, Shape L, SAE, Metric, Tip Size T30, Arm Length 4-1/2 In., Handle Length 1 In., Blade Material Alloy Steel, Finish Black Oxide, Standard Tool (Accessory Needed for Tethering), Handle Type Plain, Handle Color Black, Handle Material Steel, Working Angle 35 Degrees , Meets/Exceeds ANSI B18.3, GGG-K-275D

Product Reviews

Save 15%. Sign up for Z-mail.