Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

Torx Key, Tip Size T45

EKLIND | Zoro #: G0928444 | Mfr #: 15945

$ 3.58 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Eklind #15945 Specifications

Zoro #: G0928444 Mfr #: 15945
Item: Torx Key Shape: Torx(R)
Working Angle: 35 Degrees Handle Color: Black
Tip Size: T45 Handle Length: 1-1/8"
Handle Type: L Shape Measurement Type: Torx(R)
Tether Capable: Standard Tool (Accessory Needed for Tethering) Finish: Black Oxide Coated
Handle Material: Steel Nonsparking: No
Blade Material: Alloy steel Hex/Torx Key Product Grouping: Torx Key
Insulated / Uninsulated: Uninsulated Arm Length: 5-1/4"
SAE or Metric: Torx(R) Meets/Exceeds: ANSI B18.3, GGG-K-275D
Country of Origin (subject to change): United States

Description

Hex keys often come in handy when assembling or disassembling furniture. Here is some additional information about Eklind Torx Key. Sae Or Metric: SAE, Metric, Shape: L, Finish: black oxide.

Reviews