SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Torx Key, Tip Size T5

EKLIND| Zoro #: G1348697| Mfr #: 15905

$4.68 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Length: 1/2"Handle Type: PlainWorking Angle: 35 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1348697 Mfr #: 15905
Handle Length: 1/2"Handle Type: Plain
Working Angle: 35 DegreesArm Length: 2-23/32"
Item: Torx KeyFinish: black oxide
Handle Color: BlackTether Capable: Standard Tool (Accessory Needed for Tethering)
Blade Material: Alloy steelSAE or Metric: SAE, Metric
Shape: LMeets/Exceeds: ANSI B18.3, GGG-K-275D
Handle Material: SteelTip Size: T5
Country of Origin (subject to change): United States

Description

Torx Key, Torx Key, Shape L, Tip Size T5, Arm Length 2-23/32 In., Handle Length 1/2 In., Blade Material Alloy Steel, Finish Black Oxide, Standard Tool (Accessory Needed for Tethering), Nonsparking No, Uninsulated, Handle Type Plain, Handle Color Black, Handle Material Steel, Working Angle 35 Degrees , Meets/Exceeds ANSI B18.3, GGG-K-275D

Reviews