BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Torx Key, Tip Size T6

EKLIND| Zoro #: G0668832| Mfr #: 15906

$4.68 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Working Angle: 35 DegreesTip Size: T6Handle Length: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0668832 Mfr #: 15906
Working Angle: 35 DegreesTip Size: T6
Handle Length: 1/2"Tether Capable: Standard Tool (Accessory Needed for Tethering)
Shape: LHandle Material: Steel
Blade Material: Alloy steelMeets/Exceeds: ANSI B18.3, GGG-K-275D
Handle Color: BlackArm Length: 2-25/32"
Finish: black oxideItem: Torx Key
Handle Type: PlainSAE or Metric: SAE, Metric
Country of Origin (subject to change): United States

Description

Torx Key, Torx Key, Shape L, Tip Size T6, Arm Length 2-25/32 In., Handle Length 1/2 In., Blade Material Alloy Steel, Finish Black Oxide, Standard Tool (Accessory Needed for Tethering), Nonsparking No, Uninsulated, Handle Type Plain, Handle Color Black, Handle Material Steel, Working Angle 35 Degrees , Meets/Exceeds ANSI B18.3, GGG-K-275D

Reviews