SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Torx Key, Tip Size T8

EKLIND| Zoro #: G2412925| Mfr #: 15908

$3.76 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Working Angle: 35 DegreesTip Size: T8Handle Length: 9/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2412925 Mfr #: 15908
Working Angle: 35 DegreesTip Size: T8
Handle Length: 9/16"Tether Capable: Standard Tool (Accessory Needed for Tethering)
Shape: LHandle Material: Steel
Blade Material: Alloy steelMeets/Exceeds: ANSI B18.3, GGG-K-275D
Handle Color: BlackArm Length: 3"
Finish: black oxideItem: Torx Key
Handle Type: PlainSAE or Metric: SAE, Metric
Country of Origin (subject to change): United States

Description

Torx Key, Shape L, SAE, Metric, Tip Size T8, Arm Length 3 In., Handle Length 9/16 In., Blade Material Alloy Steel, Finish Black Oxide, Standard Tool (Accessory Needed for Tethering), Handle Type Plain, Handle Color Black, Handle Material Steel, Working Angle 35 Degrees , Meets/Exceeds ANSI B18.3, GGG-K-275D

Reviews