Eklind

Torx(R) Plain Ball/Torx(R) Key, T8 Tip Size, 3 5/32 in Long, 39/64 in Short

Eklind Torx(R) Plain Ball/Torx(R) Key,  T8 Tip Size,  3 5/32 in Long,  39/64 in Short 15008
Hover or click to zoom Tap to zoom
Key Features
  • Arm Length: 3 in
  • Blade Material: Alloy steel
  • Finish: Black Oxide
  • Handle Length: 9/16 in
  • Handle Material: Steel
  • Handle Type: Plain
  • SAE or Metric: Torx(R)
  • Shape: Ball/Torx(R)
See full product details
$5.12

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Eklind #15008 Specifications

  • Arm Length: 3 in
  • Blade Material: Alloy steel
  • Finish: Black Oxide
  • Handle Length: 9/16 in
  • Handle Material: Steel
  • Handle Type: Plain
  • SAE or Metric: Torx(R)
  • Shape: Ball/Torx(R)
  • Tip Size: T8
  • Working Angle: 30 Degrees
  • Nonsparking: No
  • Item: Torx Key
  • Meets/Exceeds: ANSI B18.3, GGG-K-275D
  • Tether Capable: Tether Capable
  • Handle Color: Gray
  • Measurement Type: Torx(R)
  • Insulated / Uninsulated: Uninsulated
  • Hex/Torx Key Product Grouping: Torx Key
  • Tether Style: Tether Capable
  • Insulated: No
  • Material: Alloy Steel
  • Number of Tips: 2
  • Short Arm Length: 39/64 in
  • Key Shape: L-Shape
  • Grip Style: Plain
  • Driver Material: Alloy Steel
  • Tether Ready: No
  • End Shape: Torx
  • Non-Magnetic: No
  • Number of Ball Ends: 1
  • Corrosion Resistant: Yes
  • Long Arm Length: 3 5/32 in
  • Non-Sparking: No
  • Standards: Acument Torx
  • Fastener Holding: No
  • Length Family: Long
  • Long-Arm-Length: 3-5/32"
  • Arm-Length: 3"
  • Short-Arm-Length: 39/64"
  • Handle-Length: 9/16"
  • Country of Origin (subject to change): United States

Description

Torx Key, Tip Size T8, Long Arm Length 3 5/32 in, Short Arm Length 39/64 in, Black Oxide, Length Family Long, Torx, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, Torx

Reviews of Eklind #15008

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.