Eklind

Torx(R) Plain Torx(R) Key, T10 Tip Size, 2 in Long, 21/32 in Short

Eklind Torx(R) Plain Torx(R) Key,  T10 Tip Size,  2 in Long,  21/32 in Short 16810
Hover or click to zoom Tap to zoom
Key Features
  • Arm Length: 2 in
  • Blade Material: Alloy steel
  • Finish: Chrome
  • Handle Length: 43/64 in
  • Handle Material: Alloy Steel
  • Handle Type: Plain
  • SAE or Metric: Torx(R)
  • Shape: Torx(R)
See full product details
$2.22

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Eklind #16810 Specifications

  • Arm Length: 2 in
  • Blade Material: Alloy steel
  • Finish: Chrome
  • Handle Length: 43/64 in
  • Handle Material: Alloy Steel
  • Handle Type: Plain
  • SAE or Metric: Torx(R)
  • Shape: Torx(R)
  • Tip Size: T10
  • Working Angle: 90 Degrees
  • Tether Capable: Tether Capable
  • Handle Color: Black
  • Insulated / Uninsulated: Uninsulated
  • Nonsparking: No
  • Hex/Torx Key Product Grouping: Torx Key
  • Item: Torx Key
  • Meets/Exceeds: ANSI B18.3, GGG-K-275D
  • Measurement Type: Torx(R)
  • Tether Style: Tether Capable
  • Number of Tips: 2
  • Long Arm Length: 2 in
  • Standards: Acument Torx
  • Material: Alloy Steel
  • Non-Sparking: No
  • Length Family: Short
  • Fastener Holding: No
  • Key Shape: L-Shape
  • Tether Ready: No
  • Corrosion Resistant: Yes
  • End Shape: Torx
  • Number of Ball Ends: 0
  • Non-Magnetic: No
  • Short Arm Length: 21/32 in
  • Grip Style: Plain
  • Insulated: No
  • Driver Material: Alloy Steel
  • Short-Arm-Length: 21/32"
  • Long-Arm-Length: 2"
  • Handle-Length: 43/64"
  • Arm-Length: 2"
  • Country of Origin (subject to change): United States

Description

If you are looking for a high-quality Torx Key, the EKLIND 16810 is just what you need. This hex key is made of alloy steel and has a plain handle with an arm length of 2 in. The Torx key has a chrome finish that protects it from rust and corrosion. It also features an alloy steel blade and handle that can withstand wear and tear. The tip size is T10, while the shape is torx. With its black handle color, this EKLIND 16810 Torx Key will help you get your job done quickly and efficiently.

Reviews of Eklind #16810

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.