Eklind
Torx(R) Plain Torx(R) Key, T45 Tip Size, 5 1/4 in Long, 1 1/8 in Short
- Zoro #: G4396235
- Mfr #: 16945
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Arm Length: 5 1/4 in
- Blade Material: Alloy steel
- Finish: Chrome
- Handle Length: 1 1/8 in
- Handle Material: Alloy Steel
- Handle Type: Plain
- SAE or Metric: Torx(R)
- Shape: Torx(R)
$3.54
Subtotal: $3.54
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Eklind #16945 Specifications
- Zoro #: G4396235
- Mfr #: 16945
- UPC #: 037516169457
- Arm Length: 5 1/4 in
- Blade Material: Alloy steel
- Finish: Chrome
- Handle Length: 1 1/8 in
- Handle Material: Alloy Steel
- Handle Type: Plain
- SAE or Metric: Torx(R)
- Shape: Torx(R)
- Tip Size: T45
- Working Angle: 90 Degrees
- Measurement Type: Torx(R)
- Hex/Torx Key Product Grouping: Torx Key
- Meets/Exceeds: ANSI B18.3, GGG-K-275D
- Item: Torx Key
- Nonsparking: No
- Tether Capable: Tether Capable
- Insulated / Uninsulated: Uninsulated
- Handle Color: Black
- Tether Style: Tether Capable
- Non-Magnetic: No
- Non-Sparking: No
- Grip Style: Plain
- Number of Ball Ends: 0
- Key Shape: L-Shape
- Standards: Acument Torx
- Length Family: Long
- Corrosion Resistant: Yes
- Driver Material: Alloy Steel
- Fastener Holding: No
- Insulated: No
- End Shape: Torx
- Short Arm Length: 1 1/8 in
- Long Arm Length: 5 1/4 in
- Number of Tips: 2
- Material: Alloy Steel
- Tether Ready: No
- Arm-Length: 5-1/4"
- Short-Arm-Length: 1-1/8"
- Long-Arm-Length: 5-1/4"
- Handle-Length: 1-1/8"
- Country of Origin (subject to change): United States
Description
Torx Key, Tip Size T45, Long Arm Length 5 1/4 in, Short Arm Length 1 1/8 in, Chrome, Length Family Long, Torx, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, Torx
Reviews of Eklind #16945
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- EKLIND Torx(R) Plain Torx(R) Key, T27 Tip Size, 4 11/64 in Long, 27/32 in Short 16927
- EKLIND Torx(R) Plain Torx(R) Key, T15 Tip Size, 3 9/16 in Long, 45/64 in Short 16915
- EKLIND Torx(R) Plain Torx(R) Key, T10 Tip Size, 3 3/8 in Long, 21/32 in Short 16910
- EKLIND SAE Plain Hex Key, 1" Tip Size, 9 1/4 in Long, 2 5/8 in Short 15164
- EKLIND Metric Plain Hex Key, 4 mm Tip Size, 4 3/32 in Long, 15/16 in Short 18608
- EKLIND Power-T Hex Key 9" Arm 2mm 64920
- EKLIND Long Arm 18607
- EKLIND Key Arm 64930
- EKLIND Hex Key Arm 31916
- EKLIND 17mm Ball End Long Arm L-Key 18634
- WIHA Torx(R) Wing Handle Torx(R) Key, T7 Tip Size, 1 25/64 in Long 36513
- Eklind Hex Keys & Hex Key Sets