Eklind
Torx(R) Plain Torx(R) Key, T50 Tip Size, 3 3/4 in Long, 1 1/4 in Short
Mfr # 16850
Zoro # G4396122
Sold in multiples of 12 for $12.60
$12.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 3 3/4 in
- Blade Material Alloy steel
- Finish Chrome
- Handle Length 3/4 in
- Handle Material Alloy Steel
Explore More Products
- EKLIND Metric Plain Hex Key, 8 mm Tip Size, 6 13/64 in Long, 1 3/8 in Short 16616
- EKLIND HEX KEY L LONG ARM 3/32"" 14206
- EKLIND SAE Plain Torx(R) Key, 3/8" Tip Size, 4 1/4 in Long, 1 3/8 in Short 15124
- EKLIND Ergonomic T9 Tip Size, 6 in Long 68609
- EKLIND Ergonomic 6 mm Tip Size, 9 in Long 64960
- EKLIND HEX KEY PWR TBALL 6MM 9"" 64860
- EKLIND Eklind Tool T-Handle Hex Keys Standard 8 Piece Set 53168 53168
- EKLIND 35mm Long Hex L Key 14607
- EKLIND 35mm Long Hex L Key 14607
- EKLIND SAE Plain Ball Hex Key, 3/8" Tip Size, 6 3/4 in Long, 1 3/8 in Short 18224
- EKLIND Metric Plain Hex Key, 3 mm Tip Size, 3 7/8 in Long, 3/4 in Short 16606
- Eklind Hex Keys & Hex Key Sets