Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Xtreme Duty 2-Channel- 4.5" , one bonus 2" channel Cord Cover

  • Zoro #: G0116822
  • Mfr #: XG2400

$1,757.52

  • Country of Origin (subject to change): United States
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Elasco #XG2400 Specifications

  • Zoro #: G0116822
  • Mfr #: XG2400
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

The XG2400 heavy duty is designed for some of the heaviest loads in any industry. The fish bone connectors lock multiple covers together and route your cables through your jobsite. Additionally, they are designed to be ADA compliant, with longer inclined ramps that allows easy passage for wheelchairs. Length: 27.5" Width: 32" Height: 6" Channel: 4.5" x 4.5" Bonus Channel: 2" x 2" # of Channels: 3(2 standard, 1 bonus) Weight: 100lbs Load Cap: 80,000lbs/axle Color: Black Base/Orange Lid

Restrictions and Compliance

THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : No

Reviews of Elasco #XG2400