Elco Lighting
Electronic Low Voltage Clasp Accent Light with Stem Extension Track Fixture
Mfr # ET534-12W
Zoro # G004100048
$56.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Wattage 50 W
- Finish White
- Voltage 12V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elco Lighting
- MFR # ET534-12W
- Zoro # G004100048
- UPC # 633999257898
- Country of Origin China
- Category Track Lighting Fixtures
Details
Fixture Wattage | 50 W |
Finish | White |
Voltage | 12V |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE PHILIPS ADVANCE 94 Watts, 3 or 4 Lamps, Electronic Ballast (IOPA-4P32-LW-N)
- ILC Replacement for Damar 26376a replacement light bulb lamp (26376A DAMAR)
- DIODE LED BLAZE 100 LED Tape Light, 12V, 3000K, 16.4 ft. Spl with 60W ELV Driver (DI-KIT-12V-BC1ODBELV60-3000)
- PROGRESS LIGHTING 5" Bronze Outdoor Ceiling Mount Cylinder (P5774-20)
- ELCO LIGHTING LED Tarbuck™ Linear Track Fixtures (ETL2130B)
- ELCO LIGHTING Electronic Low Voltage Cylinder Track Fixture (ET528G)
- ELCO LIGHTING Low Voltage LED Cylinder™ Track Fixture (ETLD528W)
- ELCO LIGHTING LED Stein™ Track Fixture (ET616CT3DB)
- ELCO LIGHTING LED Cleat™ Monopoint Track Fixture (ET579L30B)
- ELCO LIGHTING 120V Line Voltage Gimbal Ring Track Fixture (ET630B)
- NUVO 1-Light, R20, Track Head, Straight Cylinder, Brushed Nickel Finish (TH307)
- Elco Lighting Track Lighting Fixtures