Adapter, Nylon, 1/8 In NPT, 150 PSI, PK10

ELDON JAMES| Zoro #: G0564347| Mfr #: A2-4BN

$6.97 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0564347 Mfr #: A2-4BN
Standards: NSF 61 And 51 Certified, FDA Compliant, Meets USP Class VI RequirementsMax. Pressure: 150 psi
Item: AdapterTube Fitting Material: Nylon
Fitting Connection Type: Barbed x MNPTBasic Fitting Material: Plastic
Basic Fitting Shape: AdapterColor: Black
Specific Fitting Shape: AdapterTemp. Range: -50 Degrees to 275 Degrees F
Pipe Size (Fittings): 1/8"Barb Size: 1/4"
Country of Origin (subject to change): United States

Product Description

Adapter, Thread Size 1/8 In, Barb Size 1/4 In, Threaded x Barbed Connection, Material of Construction Nylon, Temp Range -50 To 275 Deg F, Max Pressure 150 PSI, Color Black, Standards NSF 61 And 51 Certified, FDA Compliant, Meets USP Class VI Requirements, Package Quantity 10

Product Reviews