DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Adapter, Nylon, 1/8 In NPT, 150 PSI, PK10

ELDON JAMES| Zoro #: G1606403| Mfr #: A2-6BN

$4.00 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1/8"
Fitting Connection Type: Barbed x MNPT
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1606403 Mfr #: A2-6BN
Pipe Size (Fittings): 1/8"Fitting Connection Type: Barbed x MNPT
Color: BlackSpecific Fitting Shape: Adapter
Max. Pressure: 150 psiBarb Size: 3/8"
Basic Fitting Shape: AdapterBasic Fitting Material: Plastic
Temp. Range: -50 Degrees to 275 Degrees FItem: Adapter
Tube Fitting Material: NylonStandards: NSF 61 And 51 Certified, FDA Compliant, Meets USP Class VI Requirements
Country of Origin (subject to change): United States

Description

Adapter, Tube Fitting Material Nylon, Barb Size 3/8 In., Fitting Connection Type Barbed x MNPT, Pipe Size - Pipe Fitting 1/8 In., Max. Pressure 150 psi, Temp. Range -50 Degrees to 275 Degrees F, Color Black, Standards NSF 61 And 51 Certified, FDA Compliant, Meets USP Class VI Requirements, Package Quantity 10

Reviews