Adapter, Nylon, 3/8 In NPT, 150 PSI, PK10

ELDON JAMES| Zoro #: G0328964| Mfr #: A6-4BN

$7.78 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 3/8"
Fitting Connection Type: Barbed x MNPT
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0328964 Mfr #: A6-4BN
Pipe Size (Fittings): 3/8"Fitting Connection Type: Barbed x MNPT
Color: BlackSpecific Fitting Shape: Adapter
Max. Pressure: 150 psiBarb Size: 1/4"
Basic Fitting Shape: AdapterBasic Fitting Material: Plastic
Temp. Range: -50 Degrees to 275 Degrees FItem: Adapter
Tube Fitting Material: NylonStandards: NSF 61 And 51 Certified, FDA Compliant, Meets USP Class VI Requirements
Country of Origin (subject to change): United States

Description

Adapter, Thread Size 3/8 In, Barb Size 1/4 In, Threaded x Barbed Connection, Material of Construction Nylon, Temp Range -50 To 275 Deg F, Max Pressure 150 PSI, Color Black, Standards NSF 61 And 51 Certified, FDA Compliant, Meets USP Class VI Requirements, Package Quantity 10

Reviews