20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Adapter, Thread To Barb, Poly, 3/8 In, PK10

ELDON JAMES| Zoro #: G1891163| Mfr #: A6-6HDPE

$8.24 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1891163 Mfr #: A6-6HDPE
Max. Pressure: 260 psiColor: natural
Standards: NSF 61 and 51 Certified, Complies With FDA 21 CFR177.1520, Meet USP Class VI RequirementsItem: Adapter
Temp. Range: -80 Degrees to 226 Degrees FBasic Fitting Material: Plastic
Specific Fitting Shape: AdapterBasic Fitting Shape: Adapter
Fitting Connection Type: Barbed x MNPTTube Fitting Material: HDPE
Pipe Size (Fittings): 3/8"Barb Size: 3/8"
Country of Origin (subject to change): United States

Product Description

Adapter, Thread To Barb Connection, Thread Size 3/8 In, Barb Size 3/8 In, Material of Construction Polyethylene, Temp Range -80 To 226 Deg F, Max Pressure 260 PSI, Color Natural, Standards NSF 61 And 51 Certified, Complies With FDA 21 CFR177.1520, Meet USP Class VI Requirements, Package Quantity 10