KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/16" Barbed Cross Connector PK 10

ELDON JAMES| Zoro #: G1002303| Mfr #: X0-1WP

$21.73 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: White
Fitting Connection Type: Barbed
Basic Fitting Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1002303 Mfr #: X0-1WP
Color: WhiteFitting Connection Type: Barbed
Basic Fitting Material: PlasticMax. Pressure: 150 psi
Tube Fitting Material: PolypropyleneSpecific Fitting Shape: Cross Adapter
Barb Size: 1/16"Basic Fitting Shape: Cross
Item: Cross ConnectorTemp. Range: 9 Degrees to 150 Degrees F
Compliance: RoHS CompliantCountry of Origin (subject to change): United States

Description

Cross, Barb Size 1/16 In, Equal Barbed Connection, Material of Construction Polypropylene, Max Pressure 150 PSI, Temp Range 9 To 150 Deg F, Color White, Package Quantity 10

Reviews