Elbow, 90 Deg, 1 In, Barbed, Nylon, PK10

ELDON JAMES| Zoro #: G2345743| Mfr #: L0-16BN

$12.75 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2345743 Mfr #: L0-16BN
Standards: NSF 61 and 51 Certified, FDA Compliant, Meets USP Class VI RequirementsMax. Pressure: 150 psi@70 Degrees F
Basic Fitting Shape: ElbowItem: Elbow, 90 Degrees
Tube Fitting Material: NylonFitting Connection Type: Barbed
Basic Fitting Material: PlasticCompliance: RoHS Compliant
Color: BlackSpecific Fitting Shape: 90 Degrees Elbow
Temp. Range: -50 Degrees to 275 Degrees FBarb Size: 1"
Country of Origin (subject to change): United States

Product Description

Elbow, Barb Size 1 In, Equal Barbed Connection, Material of Construction Nylon, Temp Range -50 To 275 Deg F, Max Pressure 150 PSI, Color Black, Standards NSF 61 And 51 Certified, FDA Compliant, Meets USP Class VI Requirements, Package Quantity 10

Product Reviews