Elbow, 90 Deg, 1/4 In, Polypropylene, PK10

ELDON JAMES| Zoro #: G0439677| Mfr #: L0-4WP

$8.17 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0439677 Mfr #: L0-4WP
Max. Pressure: 150 psiBasic Fitting Material: Plastic
Color: WhiteSpecific Fitting Shape: 90 Degrees Elbow
Compliance: RoHS CompliantBarb Size: 1/4"
Temp. Range: 9 Degrees to 150 Degrees FItem: Elbow, 90 Degrees
Tube Fitting Material: PolypropyleneFitting Connection Type: Barbed
Basic Fitting Shape: ElbowCountry of Origin (subject to change): United States

Product Description

Elbow, Barb Size 1/4 In, Equal Barbed Connection, Material of Construction Polypropylene, Max Pressure 150 PSI, Temp Range 9 To 150 Deg F, Color White, Package Quantity 10

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.