Eldon James
1/8" Barbed 316L SS 90 Degree Elbow Sch 10
Mfr # LO-2SS
Zoro # G0526951
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316L Stainless Steel
- Specific Fitting Shape 90 Degrees Elbow
- Barb Size 1/8 in
- Fitting Connection Type Barbed
- Tube Size 1/8 in
Explore More Products
- ELDON JAMES Adapter, Nylon, 1/4 In NPT, 150 PSI, PK10 A4-6BN
- ELDON JAMES 1/2" Barbed 90 Degree Elbow PK 10 L0-8WP
- ELDON JAMES Elbow, Thread To Barb, PVDC, 3/8 In, PK5 L6-6NK
- ELDON JAMES Elbow, 90 Deg, 1/4 In, HDPE, PK10 L0-4HDPE
- ELDON JAMES 3/8" Barbed x 1/4" MNPT Male Adapter PK 10 A4-6WP
- ELDON JAMES Elbow, 90 Deg, 1/4 In, Barbed, PVC, PK5 L0-4NK
- ELDON JAMES Elbow, Threaded, Nylon, 3/8 In NPT, PK10 L6-5BN
- ELDON JAMES 1/2" x 1/4" Barbed 316L SS Reducing Coupler Sch 10 C8-4SS
- ELDON JAMES 5/16" Barbed 316L SS Straight Coupler Sch 10 CO-5SS
- ZORO SELECT Vacuum Connector, 3/16 In, Barbed, PK25 5ZMF9
- ELDON JAMES Adapter, Thread To Barb, Poly, 1/8 In, PK10 A2-3HDPE
- Eldon James Barbed Tube Fittings