Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/16" Barbed 316L SS 90 Degree Elbow Sch 10

  • Zoro #: G0524212
  • Mfr #: LO-3SS

$29.47

  • Barb Size: 3/16"
  • Standards: ASTM A240 and ASME SA240
  • Max. Pressure: 150 psi
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Eldon James #LO-3SS Specifications

  • Zoro #: G0524212
  • Mfr #: LO-3SS
Barb Size: 3/16" Standards: ASTM A240 and ASME SA240
Max. Pressure: 150 psi Item: Elbow, 90 Degrees
Basic Pipe Fitting Shape: Elbow Compliance: RoHS Compliant
Pipe Fitting Connection Type: Barbed Fitting Connection Type: Barbed
Basic Pipe Fitting Material: Metal Specific Pipe Fitting Shape: 90 Degrees Elbow
Color: Silver Tube Fitting Material: 316L Stainless Steel
Temp. Range: -50 Degrees to 800 Degrees F Specific Fitting Shape: 90 Degrees Elbow
Tube Size: 3/16" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Elbow, 90 Degrees , Tube Fitting Material 316L Stainless Steel, Barb Size 3/16 In., Fitting Connection Type Barbed, Tube Size 3/16 In., Max. Pressure 150 psi, Temp. Range -50 Degrees to 800 Degrees F, Color Silver, Standards ASTM A240 and ASME SA240, Compliance RoHS Compliant

Reviews of Eldon James #LO-3SS