DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

3/16" Barbed x 1/4" MNPT 90 Degree Elbow PK 10

ELDON JAMES| Zoro #: G2015614| Mfr #: L4-3WP

$11.40 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: 90 Degrees Elbow
Max. Pressure: 150 psi
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2015614 Mfr #: L4-3WP
Specific Fitting Shape: 90 Degrees ElbowMax. Pressure: 150 psi
Color: WhiteBasic Fitting Material: Plastic
Basic Fitting Shape: ElbowCompliance: RoHS Compliant
Fitting Connection Type: Barbed x MNPTTemp. Range: 9 Degrees to 150 Degrees F
Tube Fitting Material: PolypropylenePipe Size (Fittings): 1/4"
Barb Size: 3/16"Item: Elbow, 90 Degrees
Country of Origin (subject to change): United States

Description

Elbow, Thread Size 1/4 In, Barb Size 3/16 In, Thread To Barb Connection, Material of Construction Polypropylene, Max Pressure 150 PSI, Temp Range 9 To 150 Deg F, Color White, Package Quantity 10

Reviews