3/16" Barbed x 1/8" MNPT 90 Degree Elbow PK 10

ELDON JAMES| Zoro #: G1960007| Mfr #: L2-3WP

$8.61 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1/8"
Fitting Connection Type: Barbed x MNPT
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1960007 Mfr #: L2-3WP
Pipe Size (Fittings): 1/8"Fitting Connection Type: Barbed x MNPT
Color: WhiteSpecific Fitting Shape: 90 Degrees Elbow
Max. Pressure: 150 psiBarb Size: 3/16"
Basic Fitting Shape: ElbowBasic Fitting Material: Plastic
Compliance: RoHS CompliantTemp. Range: 9 Degrees to 150 Degrees F
Item: Elbow, 90 DegreesTube Fitting Material: Polypropylene
Country of Origin (subject to change): United States

Description

Elbow, Barb Size 3/16 In, Thread To Barb Connection, Material of Construction Polypropylene, Max Pressure 150 PSI, Temp Range 9 To 150 Deg F, Color White, Package Quantity 10

Reviews