FLASH SALE!25% OFFPLUMBING & HVAC Enter Code: FLASH26TODAY ONLY: 10 A.M. – 3 P.M. SEE DETAILS

Elbow, 90 Deg, 3/4 In, Barbed, Nylon, PK10

ELDON JAMES| Zoro #: G0345134| Mfr #: L0-12BN

$5.00 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0345134 Mfr #: L0-12BN
Specific Fitting Shape: 90 Degrees ElbowTube Fitting Material: Nylon
Temp. Range: -50 Degrees to 275 Degrees FStandards: NSF 61 And 51 Certified, FDA Compliant, Meets USP Class VI Requirements
Max. Pressure: 150 psi@70 Degrees FFitting Connection Type: Barbed
Color: BlackItem: Elbow, 90 Degrees
Compliance: RoHS CompliantBasic Fitting Shape: Elbow
Basic Fitting Material: PlasticBarb Size: 3/4"
Country of Origin (subject to change): United States

Product Description

Elbow, Barb Size 3/4 In, Equal Barbed Connection, Material of Construction Nylon, Temp Range -50 To 275 Deg F, Max Pressure 150 PSI, Color Black, Standards NSF 61 And 51 Certified, FDA Compliant, Meets USP Class VI Requirements, Package Quantity 10

Product Reviews