15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Elbow, 90 Deg, 5/16 In, Barbed, Nylon, PK10

ELDON JAMES| Zoro #: G0447903| Mfr #: L0-5BN

$7.34 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0447903 Mfr #: L0-5BN
Standards: NSF 61 and 51 Certified, FDA Compliant, Meets USP Class VI RequirementsBasic Fitting Shape: Elbow
Tube Fitting Material: NylonBasic Fitting Material: Plastic
Color: BlackSpecific Fitting Shape: 90 Degrees Elbow
Temp. Range: -50 Degrees to 275 Degrees FMax. Pressure: 150 psi@70 Degrees F
Item: Elbow, 90 DegreesFitting Connection Type: Barbed
Compliance: RoHS CompliantBarb Size: 5/16"
Country of Origin (subject to change): United States

Product Description

Elbow, Barb Size 5/16 In, Equal Barbed Connection, Material of Construction Nylon, Temp Range -50 To 275 Deg F, Max Pressure 150 PSI, Color Black, Standards NSF 61 And 51 Certified, FDA Compliant, Meets USP Class VI Requirements, Package Quantity 10

Product Reviews