SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

5/32" Barbed SS 90 Degree Elbow Sch 10

ELDON JAMES| Zoro #: G1216765| Mfr #: LO-2.5SS

$24.30 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Compliance: RoHS CompliantColor: SilverBasic Fitting Shape: Elbow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1216765 Mfr #: LO-2.5SS
Compliance: RoHS CompliantColor: Silver
Basic Fitting Shape: ElbowFitting Connection Type: Barbed
Max. Pressure: 150 psiTube Size: 5/32"
Specific Fitting Shape: 90 Degrees ElbowItem: Elbow, 90 Degrees
Barb Size: 5/32"Temp. Range: -50 Degrees to 800 Degrees F
Tube Fitting Material: 316L Stainless SteelBasic Fitting Material: Metal
Standards: ASTM A240 and ASME SA240Country of Origin (subject to change): United States

Description

Elbow, 90 Degrees , Tube Fitting Material 316L Stainless Steel, Barb Size 5/32 In., Fitting Connection Type Barbed, Tube Size 5/32 In., Max. Pressure 150 psi, Temp. Range -50 Degrees to 800 Degrees F, Color Silver, Standards ASTM A240 and ASME SA240, Compliance RoHS Compliant

Reviews