KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/8" Barbed SS 90 Degree Elbow Sch 10

ELDON JAMES| Zoro #: G2048121| Mfr #: LO-10SS

$79.44 /ea

This item ships free. Details.Standard ground shipping.
Details:
Tube Size: 5/8"
Fitting Connection Type: Barbed
Color: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2048121 Mfr #: LO-10SS
Tube Size: 5/8"Fitting Connection Type: Barbed
Color: SilverSpecific Fitting Shape: 90 Degrees Elbow
Max. Pressure: 150 psiBarb Size: 5/8"
Basic Fitting Shape: ElbowBasic Fitting Material: Metal
Compliance: RoHS CompliantTemp. Range: -50 Degrees to 800 Degrees F
Item: Elbow, 90 DegreesTube Fitting Material: 316L Stainless Steel
Standards: ASTM A240 and ASME SA240Country of Origin (subject to change): United States

Description

Elbow, Tube Size 5/8 In, Barbed Connection, Material of Construction 316L Stainless Steel, Schedule 10, Pressure 150 PSI, Temp Range -50 To 800 Deg F, Standards ASTMA 240 And ASME SA240

Reviews