KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/8" Barbed x 1/4" MNPT 90 Degree Elbow PK 10

ELDON JAMES| Zoro #: G1784027| Mfr #: L4-2WP

$8.55 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1/4"
Fitting Connection Type: Barbed x MNPT
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1784027 Mfr #: L4-2WP
Pipe Size (Fittings): 1/4"Fitting Connection Type: Barbed x MNPT
Color: WhiteSpecific Fitting Shape: 90 Degrees Elbow
Max. Pressure: 150 psiBarb Size: 1/8"
Basic Fitting Shape: ElbowBasic Fitting Material: Plastic
Compliance: RoHS CompliantTemp. Range: 9 Degrees to 150 Degrees F
Item: Elbow, 90 Degrees MaleTube Fitting Material: Polypropylene
Country of Origin (subject to change): United States

Description

Male 90 Degrees Elbow, Thread Size 1/4 In, Barb Size 1/8 In, Thread To Barb Connection, Material of Construction Polypropylene, Max Pressure 150 PSI, Temp Range 9 To 150 Deg F, Color White, Package Quantity 10

Reviews