KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4" Barbed x 1/2" MNPT 90 Degree Elbow PK 10

ELDON JAMES| Zoro #: G0407592| Mfr #: L8-4WP

$9.70 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1/2"
Fitting Connection Type: Barbed x MNPT
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0407592 Mfr #: L8-4WP
Pipe Size (Fittings): 1/2"Fitting Connection Type: Barbed x MNPT
Color: WhiteSpecific Fitting Shape: 90 Degrees Elbow
Max. Pressure: 150 psiBarb Size: 1/4"
Basic Fitting Shape: ElbowBasic Fitting Material: Plastic
Compliance: RoHS CompliantTemp. Range: 9 Degrees to 150 Degrees F
Item: Elbow, 90 DegreesTube Fitting Material: Polypropylene
Country of Origin (subject to change): United States

Description

Elbow, Thread Size 1/2 In, Barb Size 1/4 In, Thread To Barb Connection, Material of Construction Polypropylene, Max Pressure 150 PSI, Temp Range 9 To 150 Deg F, Color White, Package Quantity 10

Reviews