3/8" Barbed x 1/8" MNPT 90 Degree Elbow PK 10

ELDON JAMES| Zoro #: G1617901| Mfr #: L2-6WP

$9.12 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: 90 Degrees Elbow
Max. Pressure: 150 psi
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1617901 Mfr #: L2-6WP
Specific Fitting Shape: 90 Degrees ElbowMax. Pressure: 150 psi
Color: WhiteBasic Fitting Material: Plastic
Basic Fitting Shape: ElbowCompliance: RoHS Compliant
Fitting Connection Type: Barbed x MNPTTemp. Range: 9 Degrees to 150 Degrees F
Tube Fitting Material: PolypropylenePipe Size (Fittings): 1/8"
Barb Size: 3/8"Item: Elbow, 90 Degrees
Country of Origin (subject to change): United States

Description

Elbow, 90 Degrees , Tube Fitting Material Polypropylene, Barb Size 3/8 In., Fitting Connection Type Barbed x MNPT, Pipe Size - Pipe Fitting 1/8 In., Max. Pressure 150 psi, Temp. Range 9 Degrees to 150 Degrees F, Color White, Compliance RoHS Compliant, Package Quantity 10

Reviews